Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 7054176
  • Zoro # G4846088
product price: 
$
17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054176
Zoro #
G4846088
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T304-MM4 WSM30S
No. of Edges
2
ANSI Number
DCMT3(2.5)1-MM4 WSM30S
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Cutting Application
Turning
ANSI Code
DCMT3(2.5)1-MM4 WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM30S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Chip-Breaker Code
MM4
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Cutting Edge Length
11.63mm
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCMT3(2.5)1-MM4 WSM30S, Clearance Angle 7 Degrees

Ratings & reviews