Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 6836824
  • Zoro # G7921901
product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836824
Zoro #
G7921901
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT070208-MM4 WSM20S
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
DCMT2(1.5)2
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DCMT2(1.5)2-MM4 WSM20S
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
2
Included Angle
55 Degrees
Chip-Breaker Code
MM4
Shape
Rhombic
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Thickness
3/32 in
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)2-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews