Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 6464449
  • Zoro # G7922595
product price: 
$
18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6464449
Zoro #
G7922595
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T308-FM4 WMP20S
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
ANSI Number
DCMT3(2.5)1
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Chip-Breaker Code
FM4
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, P
Included Angle
55 Degrees
Manufacturer Grade
WMP20S
Shape
Rhombic
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
DCMT3(2.5)2-FM4 WMP20S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)2-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews