Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 6836825
  • Zoro # G7921868
product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836825
Zoro #
G7921868
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT070208-MM4 WSM10S
Cutting Direction
Neutral
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DCMT3(2.5)2
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
DCMT2(1.5)2-MM4 WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Included Angle
55 Degrees
Manufacturer Grade
WSM10S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Thickness
3/32 in
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)2-MM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews