Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # 6917254
  • Zoro # G7921387
product price: 
$
13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917254
Zoro #
G7921387
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070202-FM4 WSM20S
No. of Edges
2
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
ANSI Number
DCMT2(1.5)0.5
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Number of Cutting Edges
2
Cutting Application
Turning
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Included Angle
55 Degrees
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
WSM20S
Chip-Breaker Code
FM4
ANSI Code
DCMT2(1.5)0.5-FM4 WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0080"
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)0.5-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews