Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # 6839043
  • Zoro # G7922050
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839043
Zoro #
G7922050
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302-FM4 WSM20S
Steel (P) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Relief Angle
7 Degrees
ANSI Number
DCMT3(2.5)1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
55 Degrees
Chip-Breaker Code
FM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Cutting Application
Turning
ANSI Code
DCMT3(2.5)0.5-FM4 WSM20S
Clearance Angle
7 Degrees
Manufacturer Grade
WSM20S
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0080"
Thickness
5/32 in
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCMT3(2.5)0.5-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews