Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # 6917253
  • Zoro # G7921299
product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917253
Zoro #
G7921299
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070202-FM4 WSM10S
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Coating
PVD
No. of Edges
2
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
DCMT2(1.5)1
Stainless (M) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM10S
Included Angle
55 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Code
FM4
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
DCMT2(1.5)0.5-FM4 WSM10S
Shape
Rhombic
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Insert Thickness
0.0940"
Depth of Cut
0.10 to 1.00mm
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)0.5-FM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews