Shop WALTER

Diamond Turning Insert, Diamond, 2, VCGT, 1, Carbide

  • Mfr # 7268648
  • Zoro # G4833512

product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268648
Zoro #
G4833512
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT110304-MM4 WSM01
Steel (P) Compatibility
Yes
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
VCGT221-MM4 WSM01
Mounting Style
Screw
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Manufacturer Grade
WSM01
Chip-Breaker Code
MM4
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
ANSI Code
VCGT221-MM4 WSM01
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Insert Thickness
0.1250"
Cutting Edge Length
11.07mm
Thickness
1/8 in
Depth of Cut
0.40 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN, ANSI Code VCGT221-MM4 WSM01, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.