Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide

  • Mfr # 7268650
  • Zoro # G4767688
product price: 
$
35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268650
Zoro #
G4767688
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT160404-MM4 WSM01
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
Uncoated
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
VCGT331-MM4 WSM01
Cutting Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
WSM01
Shape
Rhombic
Included Angle
35 Degrees
ANSI Code
VCGT331-MM4 WSM01
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN, ANSI Code VCGT331-MM4 WSM01, Clearance Angle 7 Degrees

Ratings & reviews