Shop WALTER

Diamond Turning Insert, Diamond, 2, VCGT, .2, Carbide

  • Mfr # 6955668
  • Zoro # G4798549

product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
220.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955668
Zoro #
G4798549
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT110301-FN2 WNN10
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Cast Iron (K) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
ANSI Number
VCGT2(2)0.2-FN2 WNN10
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Code
FN2
Included Angle
35 Degrees
ANSI Code
VCGT2(2)0.2-FN2 WNN10
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
TiAlN
Manufacturer Grade
WNN10
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
220.2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.004"
Depth of Cut
0.50 to 1.50mm
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code VCGT2(2)0.2-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.