Shop WALTER

Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # 7268537
  • Zoro # G4838071

product price: 
$
32.15
/ea
Sold in multiples of 10 for $321.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268537
Zoro #
G4838071
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT110302-MM4 WSM01
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Coating
Uncoated
No. of Edges
2
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
VCGT2(2)0.5-MM4 WSM01
Measurement System
Fractional Inch
Chip-Breaker Code
MM4
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Manufacturer Grade
WSM01
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
35 Degrees
ANSI Code
VCGT2(2)0.5-MM4 WSM01
Finish - Machining
TiAlN
Shape
Rhombic
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.008"
Thickness
1/8 in
Depth of Cut
0.20 to 1.50mm
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN, ANSI Code VCGT2(2)0.5-MM4 WSM01, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.