Diamond Turning Insert, Diamond, 2, VCGT, 2, Carbide

  • Mfr # 6955726
  • Zoro # G4765000
product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955726
Zoro #
G4765000
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT110308-MN2 WNN10
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
Uncoated
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
VCGT222-MN2 WNN10
Relief Angle
7 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WNN10
Measurement System
Fractional Inch
Number of Cutting Edges
2
Shape
Rhombic
Chip-Breaker Code
MN2
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
VCGT222-MN2 WNN10
Primary Material Application ISO Code
N
Included Angle
35 Degrees
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Depth of Cut
0.80 to 3.00mm
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code VCGT222-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews