Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide

  • Mfr # 6955673
  • Zoro # G4778179
product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955673
Zoro #
G4778179
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160408-FN2 WNN10
Cast Iron (K) Compatibility
No
ANSI Number
VCGT332-FN2 WNN10
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
VCGT332-FN2 WNN10
Cutting Application
Turning
Manufacturer Grade
WNN10
Primary Material Application ISO Code
N
Included Angle
35 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Shape
Rhombic
Chip-Breaker Code
FN2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiAlN
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Depth of Cut
0.30 to 3.00mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code VCGT332-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews