Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide

  • Mfr # 6839068
  • Zoro # G7927809
product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839068
Zoro #
G7927809
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110304-FM4 WSM20S
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VCMT221
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Cutting Direction
Neutral
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Chip-Breaker Code
FM4
ANSI Code
VCMT221-FM4 WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Manufacturer Grade
WSM20S
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Cutting Edge Length
11.07mm
Depth of Cut
0.10 to 1.50mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCMT221-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews