Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 6930008
  • Zoro # G7919829
product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6930008
Zoro #
G7919829
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-RP7 WKP30S
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG644
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
80 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WKP30S
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker Code
RP7
Shape
Rhombic
ANSI Code
CNMG643-RP7 WKP30S
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Depth of Cut
1.20 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG643-RP7 WKP30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews