Shop WALTER

Diamond Turning Insert, Diamond, 2, VCMT, .5, Carbide

  • Mfr # 6440629
  • Zoro # G7927599

product price: 
$
21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6440629
Zoro #
G7927599
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Insert Thickness
0.1250"
Thickness
1/8 in
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
11.07mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110302-FP4 WPP20S
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
VCMT3(3)0.5
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Number of Cutting Edges
2
Shape
Rhombic
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VCMT2(2)0.5-FP4 WPP20S
Chip-Breaker Code
FP4
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Included Angle
35 Degrees
Manufacturer Grade
WPP20S
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VCMT2(2)0.5-FP4 WPP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.