Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4171684
  • Zoro # G2814100

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171684
Zoro #
G2814100
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412MW
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG433MW
No. of Edges
8
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
ANSI Code
CNMG433MW
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Manufacturer Grade
WK05CT
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Chip-Breaker Code
MW
Shape
Rhombic
Primary Material Application
Cast Iron
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MW, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433MW, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.