Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 6363932
  • Zoro # G7915726
product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6363932
Zoro #
G7915726
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT09T304-MK4 WKK20S
No. of Edges
2
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Screw
Coating
CVD
Relief Angle
7 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
CCGT3(2.5)2
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
K
Included Angle
80 Degrees
ANSI Code
CCGT3(2.5)1-MK4 WKK20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MK4
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Thickness
5/32 in
Depth of Cut
0.40 to 3.00mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCGT3(2.5)1-MK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews