Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 6363920
  • Zoro # G7915647
product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6363920
Zoro #
G7915647
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT060204-MK4 WKK20S
Super Alloy (S) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
ANSI Number
CCGT3(2.5)1
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Included Angle
80 Degrees
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Primary Material Application ISO Code
K
Chip-Breaker Code
MK4
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
CCGT2(1.5)1-MK4 WKK20S
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Depth of Cut
0.40 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCGT2(1.5)1-MK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews