Shop WALTER

Diamond Turning Insert, Diamond, 3, DPMW, 2, Carbide

  • Mfr # 7021365
  • Zoro # G7934075

product price: 
$
18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Insert Style
DPMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021365
Zoro #
G7934075
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
11.63mm
Depth of Cut
0.50 to 4.00mm
Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DPMW11T308-RK6 WKK20S
No. of Edges
2
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
RCGT1.9(1.5)
Coating
PVD
Cutting Direction
Neutral
Relief Angle
11 Degrees
Mounting Style
Screw
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
11 Degrees
Primary Material Application
Cast Iron
Chip-Breaker Code
RK6
ANSI Code
DPMW3(2.5)2-RK6 WKK20S
Manufacturer Grade
WKK20S
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DPMW3(2.5)2-RK6 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.