Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 7251096
  • Zoro # G4820370
product price: 
$
32.85
/ea
Sold in multiples of 10 for $328.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251096
Zoro #
G4820370
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608-RM5 WSM20S
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG542-RM5 WSM20S
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
No. of Edges
4
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
0 Degrees
Chip-Breaker Code
RM5
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
4
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CNMG542-RM5 WSM20S
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Depth of Cut
1.20 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG542-RM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews