Shop WALTER

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 6464201
  • Zoro # G7922035

product price: 
$
18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6464201
Zoro #
G7922035
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
11.63mm
Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304-FM4 WMP20S
Cast Iron (K) Compatibility
No
ANSI Number
DCMT3(2.5)0.5
Relief Angle
7 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
WMP20S
Primary Material Application
Stainless Steel, Steel
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Included Angle
55 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
DCMT3(2.5)1-FM4 WMP20S
Chip-Breaker Code
FM4
Primary Material Application ISO Code
M, P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)1-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.