Triangle Milling Insert, Triangle, 0.5910 in, P23522
- Mfr # 5918910
- Zoro # G2966217
product price:Â
$
42.29
/ea
Sold in multiples of 10 for
$422.90
Key Features
Insert Shape
Triangle
Insert Style
P23522
Inscribed Circle
0.5910 in
Chip-Breaker
Yes
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918910
- Zoro #
- G2966217
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Milling Insert
- Insert Shape
- Triangle
- Insert Style
- P23522
- Inscribed Circle
- 0.5910 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P23522-1R
- Shape
- Triangle
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Clearance Angle
- 0 Degrees
- Coating Process
- CVD
- Chip-Breaker Code
- F57
- Primary Material Application
- Cast Iron, Steel
- Number of Cutting Edges
- 6
- Manufacturer Grade
- WKP35S
- Primary Material Application ISO Code
- K, P
- ANSI Code
- P23522-1R
- Hole Type
- With Hole
- Material - Machining
- Carbide
Dimensions
- Thickness
- 0.1770 in
Description
Triangle Milling Insert, Inscribed Circle 0.5910 in, Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.