Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 7156980
  • Zoro # G4881508

product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7156980
Zoro #
G4881508
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120404-MM4 WMP20S
Stainless (M) Compatibility
Yes
ANSI Number
CCMT431-MM4 WMP20S
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Manufacturer Grade
WMP20S
Number of Cutting Edges
2
Chip-Breaker Code
MM4
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
ANSI Code
CCMT431-MM4 WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.40 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMT431-MM4 WMP20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.