Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 7054130
  • Zoro # G4854348
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054130
Zoro #
G4854348
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204-FM6 WSM20S
No. of Edges
2
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
CCMT2(1.5)1-FM6 WSM20S
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Coating
PVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
7 Degrees
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM6
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
ANSI Code
CCMT2(1.5)1-FM6 WSM20S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Insert Thickness
0.0940"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.30 to 1.60mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)1-FM6 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews