Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 5614916
  • Zoro # G9698114
product price: 
$
17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5614916
Zoro #
G9698114
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T308-PM5 WSM20
Cutting Direction
Neutral
For Use With
Toolholders and Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
CCMT3(2.5)2-PM
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw Held
Steel (P) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Material - Machining
Carbide
Shape
Rhombic
Number of Cutting Edges
2
ANSI Code
CCMT3(2.5)2-PM5 WSM20
Manufacturer Grade
WSM20
Finish - Machining
TiAlN+Al2O3+ZrN
Clearance Angle
7 Degrees
Chip-Breaker Code
PM5
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide
Application
Roughing
Style
CCMT

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.156"
Nose Radius
0.031"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code CCMT3(2.5)2-PM5 WSM20, Clearance Angle 7 Degrees

Ratings & reviews