Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 6650911
  • Zoro # G7916590
product price: 
$
14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6650911
Zoro #
G7916590
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT060208-RK4 WKK20S
ANSI Number
CCMT431
No. of Edges
2
Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
RK4
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
CCMT2(1.5)2-RK4 WKK20S
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0310"
Depth of Cut
0.60 to 2.50mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)2-RK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews