Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6650915
  • Zoro # G7917351
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6650915
Zoro #
G7917351
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T308-RK4 WKK20S
Relief Angle
7 Degrees
ANSI Number
CCMT3(2.5)1
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
No. of Edges
2
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Coating
CVD
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Code
CCMT3(2.5)2-RK4 WKK20S
Material - Machining
Carbide
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Cutting Application
Turning
Primary Material Application ISO Code
K
Chip-Breaker Code
RK4
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Cutting Edge Length
9.67mm
Depth of Cut
0.60 to 4.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)2-RK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews