Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 6733981
  • Zoro # G7917799
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6733981
Zoro #
G7917799
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Cutting Edge Length
12.90mm
Depth of Cut
0.50 to 2.50mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408-FK6 WKK20S
Steel (P) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
ANSI Number
CCMT3(2.5)2
Coating
CVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
ANSI Code
CCMT432-FK6 WKK20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Chip-Breaker Code
FK6
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMT432-FK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews