Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 6839028
  • Zoro # G7916380
product price: 
$
14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839028
Zoro #
G7916380
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060208-FM4 WSM20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT2(1.5)2
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
PVD
Mounting Style
Screw
No. of Edges
2
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CCMT2(1.5)2-FM4 WSM20S
Clearance Angle
7 Degrees
Chip-Breaker Code
FM4
Cutting Application
Turning
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0310"
Thickness
3/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)2-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews