Diamond Turning Insert, Diamond, 3, CPGW, 2, PCD

  • Mfr # 7132607
  • Zoro # G4876431
product price: 
$
108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7132607
Zoro #
G4876431
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0"
Insert Thickness
0.1560"
Nose Radius
0.031"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.10 to 3.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CPGW09T308FS-1
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
No. of Edges
1
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Uncoated
ANSI Number
CPGW3(2.5)2FS-1 WDN10
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WDN10
Included Angle
80 Degrees
ANSI Code
CPGW3(2.5)2FS-1
Shape
Rhombic
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
1
Clearance Angle
11 Degrees
Chip-Breaker Code
FS-1
Material
PCD

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code CPGW3(2.5)2FS-1, Clearance Angle 11 Degrees

Ratings & reviews