Shop WALTER

Diamond Turning Insert, Diamond, 3, CPMW, 2, Carbide

  • Mfr # 7021358
  • Zoro # G7920985

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CPMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021358
Zoro #
G7920985
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CPMW09T308-RK6 WKK20S
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
ANSI Number
CPMW3(2.5)1
No. of Edges
2
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Cutting Application
Turning
Chip-Breaker Code
RK6
Material - Machining
Carbide
ANSI Code
CPMW3(2.5)2-RK6 WKK20S
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WKK20S
Included Angle
80 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.50 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CPMW3(2.5)2-RK6 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.