Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 6945432
  • Zoro # G7924029
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6945432
Zoro #
G7924029
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG110408-RM5 WSM30S
Hardened (H) Compatibility
No
No. of Edges
2
Coating
PVD
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
DNMG333
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM30S
Clearance Angle
0 Degrees
ANSI Code
DNMG332-RM5 WSM30S
Chip-Breaker Code
RM5
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Depth of Cut
1.20 to 3.50mm
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG332-RM5 WSM30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews