Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide

  • Mfr # 5025584
  • Zoro # G8013537

product price: 
$
26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025584
Zoro #
G8013537
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT11T308-PM2
For Use With
Series A12S-SDUCR 3, SDJCL 12 3B, SDJCL 16 3D, SDJCR 12 3B, SDJCR 16 3D, A16T-SDQCL 3, A16T-SDQCR 3, A16T-SDUCL 3, A16T-SDUCR 3, A20T-SDUCL 3-X, A20T-SDUCR 3-X, A12S-SDQCL 3, A12S-SDQCR 3, A12S-SDUCL 3
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
DCGT3(2.5)2-PM2
Mounting Style
Screw Clamp
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Coating
PVD
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
ANSI Code
DCGT3(2.5)2-PM2
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
PM2
Finish - Machining
TiCN+
Manufacturer Grade
WXN10
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Turning
Included Angle
55 Degrees
Number of Cutting Edges
1
Measurement System
Fractional Inch
Material
Carbide
Application
Medium
Style
DCGT

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1562"
Cutting Edge Length
11.63mm
Depth of Cut
0.10 to 3.50mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 3/8 in, TiCN+, ANSI Code DCGT3(2.5)2-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.