Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide

  • Mfr # 5197929
  • Zoro # G8131611

product price: 
$
26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5197929
Zoro #
G8131611
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T308-PF2
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
For Use With
Series A12S-SDUCR 3, SDJCL 12 3B, SDJCL 16 3D, SDJCR 12 3B, SDJCR 16 3D, A16T-SDQCL 3, A16T-SDQCR 3, A16T-SDUCL 3, A16T-SDUCR 3, A20T-SDUCL 3-X, A20T-SDUCR 3-X, A12S-SDQCL 3, A12S-SDQCR 3, A12S-SDUCL 3
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Coating
PVD
Mounting Style
Screw Clamp
ANSI Number
DCGT3(2.5)2-PF2
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Nonferrous (N)
Cutting Application
Turning
Finish - Machining
TiCN+
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material - Machining
Carbide
Included Angle
55 Degrees
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Chip-Breaker Code
PF2
Primary Material Application ISO Code
N
Manufacturer Grade
WXN10
Measurement System
Fractional Inch
ANSI Code
DCGT3(2.5)2-PF2
Material
Carbide
Style
DCGT
Application
Finishing

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1562"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 3/8 in, TiCN+, ANSI Code DCGT3(2.5)2-PF2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.