Shop WALTER

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 6123817
  • Zoro # G7937170

product price: 
$
19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6123817
Zoro #
G7937170
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120416-MK5
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SNMG543
Mounting Style
Clamp
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
CVD
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Chip-Breaker Code
MK5
Manufacturer Grade
WKK20S
Shape
Square
ANSI Code
SNMG434-MK5
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1880"
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Depth of Cut
1.50 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.