Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide

  • Mfr # 6944752
  • Zoro # G7940768

product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944752
Zoro #
G7940768
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412-RM5 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
ANSI Number
TNMG333
Steel (P) Compatibility
Yes
Chip-Breaker Code
RM5
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
ANSI Code
TNMG333-RM5 WSM20S
Number of Cutting Edges
3
Cutting Application
Turning
Shape
Triangle
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
P
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Nose Radius
0.0470"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Depth of Cut
1.50 mm to 4.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.