Shop WALTER

Turning Insert, Round, 0.4688 in, RCMT, Carbide

  • Mfr # 6839124
  • Zoro # G7934431

product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.4688 in
Chip-Breaker
RM4
Grade
WSM30S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839124
Zoro #
G7934431
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.4688 in
Chip-Breaker
RM4
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT1204M0
Stainless (M) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
No
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Mounting Hole Dia.
0.173"
Nose Radius
0.2360"
Insert Thickness
0.1880"

Description

Turning Insert, Inscribed Circle 0.4688 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.