Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6839145
  • Zoro # G7928387
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839145
Zoro #
G7928387
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160408-RM4 WSM20S
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Mounting Style
Screw
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
ANSI Number
VCMT332
Included Angle
35 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Chip-Breaker Code
RM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
ANSI Code
VCMT332-RM4 WSM20S
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Shape
Rhombic
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Depth of Cut
0.60 to 3.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCMT332-RM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews