Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 6839048
  • Zoro # G7922559
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839048
Zoro #
G7922559
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T308-FM4 WSM10S
Coating
PVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
ANSI Number
DCMT3(2.5)1
Stainless (M) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Manufacturer Grade
WSM10S
ANSI Code
DCMT3(2.5)2-FM4 WSM10S
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM4
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Cutting Edge Length
11.63mm
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCMT3(2.5)2-FM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews