Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 6917296
  • Zoro # G7921938

product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917296
Zoro #
G7921938
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT070208-RM4 WSM20S
Coating
PVD
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
DCMT2(1.5)2
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Included Angle
55 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
DCMT2(1.5)2-RM4 WSM20S
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
RM4
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0310"
Thickness
3/32 in
Depth of Cut
0.60 to 2.00mm
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)2-RM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.