Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # 6464145
  • Zoro # G7922078
product price: 
$
21.95
/ea
Sold in multiples of 10 for $219.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6464145
Zoro #
G7922078
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302-FM4 WMP20S
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DCMT2(1.5)1
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
PVD
Mounting Style
Screw
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WMP20S
Chip-Breaker Code
FM4
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
DCMT3(2.5)0.5-FM4 WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
Included Angle
55 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Nose Radius
0.0080"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)0.5-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews