Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # 5848639
  • Zoro # G7921965
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5848639
Zoro #
G7921965
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302-PF4 WSM10
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
DCMT3(2.5)2
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Included Angle
55 Degrees
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Code
PF4
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
WSM10
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
DCMT3(2.5)0.5-PF4 WSM10
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Nose Radius
0.0080"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code DCMT3(2.5)0.5-PF4 WSM10, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews