Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # 6839044
  • Zoro # G7922069
product price: 
$
20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839044
Zoro #
G7922069
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302-FM4 WSM30S
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
PVD
ANSI Number
DCMT3(2.5)2
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Shape
Rhombic
Manufacturer Grade
WSM30S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
DCMT3(2.5)0.5-FM4 WSM30S
Chip-Breaker Code
FM4
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0080"
Insert Thickness
0.1560"
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCMT3(2.5)0.5-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews