Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6876742
  • Zoro # G7924780
product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876742
Zoro #
G7924780
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-NMS WSM01
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
DNMG431
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Chip-Breaker Code
NMS
Included Angle
55 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM01
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN
Shape
Rhombic
Cutting Application
Turning
ANSI Code
DNMG432-NMS WSM01
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
0.80 to 3.50mm
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNMG432-NMS WSM01, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews