Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6890874
  • Zoro # G7924616
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890874
Zoro #
G7924616
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-MS3 WSM01
Steel (P) Compatibility
Yes
ANSI Number
DNMG332
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
WSM01
Finish - Machining
TiAlN
Number of Cutting Edges
2
ANSI Code
DNMG432-MS3 WSM01
Cutting Application
Turning
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MS3
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Depth of Cut
0.80 to 2.50mm
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNMG432-MS3 WSM01, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews