Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # 6126059
  • Zoro # G7924099

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6126059
Zoro #
G7924099
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110412-MK5 WKK20S
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
DNMG433
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Coating
CVD
Relief Angle
0 Degrees
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Code
MK5
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
DNMG333-MK5 WKK20S
Included Angle
55 Degrees
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Depth of Cut
1.00 to 4.00mm
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG333-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.