Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # 6945430
  • Zoro # G7924257

product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6945430
Zoro #
G7924257
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG110412-RM5 WMP20S
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
DNMG332
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Code
RM5
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
WMP20S
Shape
Rhombic
ANSI Code
DNMG333-RM5 WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Cutting Edge Length
11.63mm
Depth of Cut
1.50 to 3.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG333-RM5 WMP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.