Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 6064334
  • Zoro # G7924878
product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6064334
Zoro #
G7924878
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
0.80 to 3.50mm
Cutting Edge Length
15.50mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412-MP3 WPP10S
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
DNMG331
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Material - Machining
Carbide
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
DNMG433-MP3 WPP10S
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
MP3
Manufacturer Grade
WPP10S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG433-MP3 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews