Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 6187969
  • Zoro # G7924990
product price: 
$
20.35
/ea
Sold in multiples of 10 for $203.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6187969
Zoro #
G7924990
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Thickness
3/16 in
Depth of Cut
1.00 to 5.00mm
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150412-MP5 WPP20S
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Coating
CVD
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
ANSI Number
DNMG432
ANSI Code
DNMG433-MP5 WPP20S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WPP20S
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Rhombic
Chip-Breaker Code
MP5
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG433-MP5 WPP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews